Aluminum Scoop, with D-Grip
- Zoro #: G7206081
- Mfr #: 2681200
$34.32
/ea
Order in multiples of 6
- Application: Ideal For The Transport of All Materials, Loose, Bulky, Snow Removal
- Handle Length: 26"
- Blade Material: Aluminum
True Temper #2681200 Specifications
| |
Application: Ideal For The Transport of All Materials, Loose, Bulky, Snow Removal | Handle Length: 26" |
Blade Material: Aluminum | Handle Material: Hard Wood |
Country of Origin (subject to change): United States |
Description
Aluminum Scoop,with D-Grip,12