True Temper
Border Spade with Comfort Step
Mfr # 2540800
Zoro # G7046019
Sold in multiples of 6 for $162.54
Item requires special delivery charges. A $9.86 per item surcharge will be applied.
$162.54
Key Features
- Blade Material Steel
- Handle Length 24"
- Handle Material Hard Wood
- Application Digging
Explore More Products
- TRUE TEMPER Aluminum Scoop, Size 10, D-Handle 1670900
- TRUE TEMPER Round Point Shovel, Cushion End Grip, PK6 2585600
- TRUE TEMPER TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle 1603072
- TRUE TEMPER SCOOP D-HNDL 46.13X4.77"" 2681200
- TRUE TEMPER Poly Scoop, w/ D-Grip, Hardwood Handle, PK6 2604300
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade 1681500
- TRUE TEMPER Union Tools® 1627400 18" Poly Combo Snow Shovel W/ Wood D-Grip Handle 1627400
- TRUE TEMPER Snow Shovel, 18 Inch Width, Poly 1627200
- TRUE TEMPER Ames True Temper 66123 7 x 4.5 In. Mason Plasterer Hoe 6867220
- STRUCTRON Turn Step Drain Spade, 14 ga., 14" Handle, Handle Material: Premium Fiberglass 49566
- LANDSCAPERS SELECT Trowel Gardn/Transplt 10In Lgt PS-60923L
- True Temper Lawn & Garden Tools