Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cutter Mattock, Head Only, 5 lb. Head

  • Zoro #: G6123629
  • Mfr #: 1135400GR

$14.59

Details
  • Overall Length: 16"
  • Blade (2) Width: 3-1/2"
  • Item: Cutter Mattock
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

True Temper #1135400GR Specifications

  • Zoro #: G6123629
  • Mfr #: 1135400GR
Overall Length: 16" Blade (2) Width: 3-1/2"
Item: Cutter Mattock Blade (2) Length: 3"
Head Length: 16" Meets/Exceeds: UL Listed
Blade (1) Length: 3" Head Weight: 5 lb.
Head Material: Steel Type: Head Only
Features: Pointed Pick End And Mattock Blade End, RC 40-47 Face: Smooth
Blade (1) Width: 3" Country of Origin (subject to change): India

Description

Here are some important details for True Temper Cutter Mattock. Overall Length: 16", Features: Pointed Pick End And Mattock Blade End, RC 40-47.

Reviews of True Temper #1135400GR