Cutter, Weed, Wood Handle

TRUE TEMPER| Zoro #: G0416342| Mfr #: 1945000

$21.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0416342 Mfr #: 1945000
Blade Material: SteelHandle Material: Wood
Blade Width: 2-1/2"Item: Weed Cutter
Handle Length: 30"Application: Cuts Weeds and Tall Grass
Blade Length: 14"Blade Edge: Straight/Serrated
Handle Type: StraightCountry of Origin (subject to change): Multiple

Product Description

Weed Cutter, Handle Type Straight, Handle Material Wood, Handle Length 30 In., Blade Width 2-1/2 In., Blade Length 14 In., Blade Material Steel, Blade Edge Straight/Serrated, Application Cuts Weeds and Tall Grass

Product Reviews

Save 15%. Sign up for Z-mail.