KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dirt Tamper, 10x10 In Blade, 42 In Handle

TRUE TEMPER| Zoro #: G0877597| Mfr #: 1142500

$61.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 42"
Item: Dirt Tamper
Handle Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877597 Mfr #: 1142500
Handle Length: 42"Item: Dirt Tamper
Handle Type: StraightBlade Length: 10"
Blade Material: SteelBlade Width: 10"
Handle Material: WoodCountry of Origin (subject to change): United States

Description

Dirt Tamper, Handle Type Straight, Handle Material Wood, Handle Length 42 In., Blade Width 10 In., Blade Length 10 In., Blade Material Steel

Reviews