Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Draine Spade, w/Comfort Step, Hardwood, PK6

  • Zoro #: G7180391
  • Mfr #: 2540700
$25.17 /ea

Order in multiples of 6

  • Handle Length: 24"
  • Blade Material: Steel
  • Handle Material: Hard Wood
See full product details
Orders over $75 ship free.

True Temper #2540700 Specifications

  • Zoro #: G7180391
  • Mfr #: 2540700
Handle Length: 24" Blade Material: Steel
Handle Material: Hard Wood Application: Digging
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Draine Spade,w/Comfort Step,Hardwood

Reviews of True Temper #2540700