True Temper
Gooseneck Wrecking Bar, 3/4 In. W
- Zoro #: G1782846
- Mfr #: 1171000
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Features: Goose Neck Design With Nail Puller On One End And Chisel On The Other.
- Material: Tempered Steel
- Overall Width: 3/4 in
- Pry Bar Sub-Category: Wrecking Bars
- Item: Gooseneck Wrecking Bar
- Dia.: 5 in
- Standards: ASME
$13.94
Subtotal: $13.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand True Temper
- MFR #1171000
- Zoro #G1782846
- Country of OriginIndia
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 3/4 in |
Dia. | 5 in |
Bar Width | 3/4 in |
End Width | 5 3/4 in |
Details
Color | Black |
Features | Goose Neck Design With Nail Puller On One End And Chisel On The Other. |
Material | Tempered Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Gooseneck Wrecking Bar |
Standards | ASME |
Thickness | 3/4 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Bar Color | Black |
Includes Handle | No |
Tether Ready | No |
End Style | Chisel |
Bar Material | Steel |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Chisel, Bar Width 3/4 in, Overall Length 30 in, End Width 5 3/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends, Handle Color Black, Includes Handle No, Standards ASME
Reviews of True Temper #1171000
Explore more
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L 1161300
- TRUE TEMPER WRECKING BAR GOOSNCK 12"" 1169400
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L 1165300
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W 1171600
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L 1162500
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L 1161100
- AME Push Bar, Two Point, 33"-57", Steel Arms 92005
- APEX TOOL GROUP 7 Flat Pry Bar FB7
- DEWALT Fatmax 10 Molding Bar FMHT55009
- STANLEY Nail Pullers, Nail Puller, 12 In. L 55-115
- MAYHEW Pinch Bars, Pinch Point Bar, 20 In. L 75127
- True Temper Nail Pullers, Wrecking and Pry Bars