DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Lawn Rake, 24 In W of Tines

TRUE TEMPER| Zoro #: G1079127| Mfr #: 1905000

$27.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1079127 Mfr #: 1905000
Handle Length: 48"Item: Lawn Rake
Handle Type: StraightItem: Lawn Rake
Tine Material: PolyLength of Tines: 12"
Overall Width of Tines: 24"Number of Tines: 11
Handle Length: 48"Handle Material: Wood w/Foam Grip
Features: Poly LeafCountry of Origin (subject to change): United States

Product Description

Lawn Rake, Tine Material Poly, Length of Tines 12 In., Overall Width of Tines 24 In., Number of Tines 11, Handle Material Wood w/Foam Grip, Handle Length 48 In., Head Material Poly, Handle Type Straight, Features Poly Leaf

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.