Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ripping Bars, Offset Ripping Bar, 17 In. L

  • Zoro #: G0407583
  • Mfr #: 1166100

$12.54

  • Overall Width: 3"
  • Dia.: 3/4"
  • Standards: ASME
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

True Temper #1166100 Specifications

  • Zoro #: G0407583
  • Mfr #: 1166100
Overall Width: 3" Dia.: 3/4"
Standards: ASME Item: Offset Ripping Bar
Thickness: 3/4" Material: Alloy steel
Overall Length: 17-1/2" Pry Bar Sub-Category: Ripping Bars
Features: Offset Design With Three Different Nail Puller Options Tether Capable: Standard Tool (Accessory Needed for Tethering)
Color: Black Country of Origin (subject to change): India

Description

Zoro's pry bars provide additional leverage for tough jobs, helping you pull, lift, scrape, and wedge metal, wood, and stone with less effort. Take a look at the features for True Temper Offset Ripping Bar. Material: Tempered steel, Overall Length: 17", Color: Black.

Reviews of True Temper #1166100