True Temper
SCOOP D-HNDL 46.13X4.77""
Mfr # 2681200
Zoro # G103451065
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 26 in
- Color Brown/Silver
- Blade Length 8.3 in
- Material Aluminum/Wood
Explore More Products
- TRUE TEMPER Round Point Shovel, Cushion End Grip, PK6 2585600
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle 1673300
- TRUE TEMPER Replacement Handle, Shovel, 48 in. L 2037300
- TRUE TEMPER TrueTemper® 1680100 #12 Poly Scoop W/ Cushion Grip Handle 1680100
- TRUE TEMPER TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle 1603072
- TRUE TEMPER Replacement Handle, Ash Shovel, 46 in. L 2037400
- TRUE TEMPER Poly Snow Shovel With VersaGrip Handle NPM18KDVSU
- TRUE TEMPER Square Point Shovel, w/Comfort Step, PK6 2586000
- TRUE TEMPER DH GDN Spade BA2-1616-8
- STRUCTRON Roll Step Shovel, 14 Round pt., 48" Handle 49340
- RAZOR-BACK RazorBack 415 in Steel Round Shovel Wood Handle 43205
- True Temper Shovels and Scoops