True Temper
Shovel Handle, Straight, 48 In., Wood
Mfr # 90580
Zoro # G4361104
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Wood
- Fits All Razor-Back Open Back Shovels
- Color Natural
- Handle Type Straight
Explore More Products
- TRUE TEMPER Round Point Shovel, Fiberglass Handle 2584300
- TRUE TEMPER TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle 1603072
- TRUE TEMPER Snow Pusher, 24 in W Blade, Aluminum Blade, Wood Handle, DShaped Handle, 48 in L Handle 1640000
- TRUE TEMPER Replacement Handle, Shovel, 48 in. L 2037300
- TRUE TEMPER Poly Scoop, w/ D-Grip, Hardwood Handle, PK6 2604300
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel 1627400
- TRUE TEMPER TrueTemper® 1641000 18" Aluminum Blade Combo Snow Shovel W/ Steel Extra Wide D-Grip Handle 1641000
- TRUE TEMPER Shovel Cub DHRP 17in Hdl 15663
- TRUE TEMPER TRANSPLANTER SS HAND ERGOSOFT GRIP GEL 2445100
- TRUE TEMPER Aluminum Scoop, Size 10, D-Handle 1670900
- EMERGENCY ZONE Emergency Zone 402 Folding Shovel with Pick 4312
- True Temper Shovels and Scoops