PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pipe Cover, Offset, Molded Vinyl Material

TRUEBRO| Zoro #: G1550281| Mfr #: 105 E-Z

$9.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial of Construction: Molded VinylItem: Offset Pipe Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550281 Mfr #: 105 E-Z
Color: WhiteMaterial of Construction: Molded Vinyl
Item: Offset Pipe CoverNominal Wall (In.): 1/8
For Use With: Concealing Offset Piping Under The SinkPipe Dia. (In.): 1-1/4- 1-1/2
Standards: ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free CodeCountry of Origin (subject to change): United States

Description

Offset Pipe Cover, Product Group - Drains Pipe Covers, Pipe Dia. - Drains 1-1/4 In. or 1-1/2 In., Material of Construction - Drains Vinyl, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 1/8, For Use With Concealing Offset Piping Under The Sink, Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code

Reviews