SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Cover, P Trap And Two Valve

TRUEBRO| Zoro #: G1719742| Mfr #: 102 E-Z

$25.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Molded VinylNominal Wall (In.): 1/8Standards: ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719742 Mfr #: 102 E-Z
Material of Construction: Molded VinylNominal Wall (In.): 1/8
Standards: ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free CodeItem: P Trap And Two Valve Covers
Color: WhiteFor Use With: Concealing P-Traps And Valves Under The Sink
Pipe Dia. (In.): 1-1/4- 1-1/2Country of Origin (subject to change): United States

Description

P Trap And Two Valve Covers, Product Group - Drains Pipe and Valve Covers, Pipe Dia. - Drains 1-1/4 In. or 1-1/2 In., Material of Construction - Drains Vinyl, Color - Drains White, No. of Pieces 3, Nominal Wall (In.) 1/8, For Use With Concealing P-Traps And Valves Under The Sink, Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code

Reviews