Valve Cover, Water Line Angle

TRUEBRO| Zoro #: G1176113| Mfr #: 99 E-Z

$18.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/8"Material of Construction: Molded VinylNominal Wall (In.): 1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176113 Mfr #: 99 E-Z
Size: 1/8"Material of Construction: Molded Vinyl
Nominal Wall (In.): 1/8Standards: ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code
Item: Angle Valve And Supply CoverColor: White
For Use With: Concealing Angle Valves And Supply Lines Under The SinkCountry of Origin (subject to change): United States

Description

Angle Valve And Supply Cover, Product Group - Drains Pipe and Valve Covers, Pipe Dia. - Drains 1-1/4 In. or 1-1/2 In., Material of Construction - Drains Vinyl, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 1/8, For Use With Concealing Angle Valves And Supply Lines Under The Sink, Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code

Reviews