Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3 1/2 In Flat Waste Strainer

T&S| Zoro #: G2199163| Mfr #: 010386-45

$7.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polished Stainless Steel
Size: 5/8" x 3-1/2"
Item: Flat Waste Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199163 Mfr #: 010386-45
Material: Polished Stainless SteelSize: 5/8" x 3-1/2"
Item: Flat Waste StrainerFor Use With: T and S Waste Valve B-3950
Sub-Category: Gaskets, Hardware and O-RingsCountry of Origin (subject to change): China

Description

Flat Waste Strainer, Material Polished Stainless Steel, For Use With T and S Waste Valve B-3950, Size 5/8 In. x 3-1/2 In.

Reviews