3 In Flat Waste Strainer

T&S| Zoro #: G1221473| Mfr #: 010385-45

$8.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polished Stainless Steel
Size: 5/8" x 3"
Item: Flat Waste Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221473 Mfr #: 010385-45
Material: Polished Stainless SteelSize: 5/8" x 3"
Item: Flat Waste StrainerFor Use With: T and S Waste Valves B-3940
Sub-Category: Gaskets, Hardware and O-RingsCountry of Origin (subject to change): China

Description

Flat Waste Strainer, Material Polished Stainless Steel, For Use With T and S Waste Valves B-3940, Size 5/8 In. x 3 In.

Reviews