KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Hot Faucet Handle, Wrist Blade, Chrome

T&S| Zoro #: G1057296| Mfr #: B-WH4-H

$19.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: 4" Hot Faucet Handle, Wrist Blade
For Use With: T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057296 Mfr #: B-WH4-H
Item: 4" Hot Faucet Handle, Wrist BladeFor Use With: T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40
Finish: ChromeMaterial: Brass
Size: 2-3/16" x 4" x 1/2"Handle Type: Wrist
Country of Origin (subject to change): United States

Description

4 In. Hot Faucet Handle, Wrist Blade, Material Brass, For Use With T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40, Finish Chrome, Size 2-3/16 In. x 4 In. x 1/2 In., Handle Type wrist

Reviews