Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Non-Splash, 55/64"-27 FNPT Aerator

T&S| Zoro #: G1903885| Mfr #: B-0199-01

$2.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Non-Splash, 55/64"-27 FNPT
Item: Aerator
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903885 Mfr #: B-0199-01
Type: Non-Splash, 55/64"-27 FNPTItem: Aerator
Finish: ChromeFlow Rate (GPM): 2.2
Thread Size: 55/64"-27Package Quantity: 1
Standards: NSF 61 / NSF 372Country of Origin (subject to change): United States

Description

Aerator, Non-Splash, Material of Construction Polished Stainless Steel, Height 21/32 In, Flow Rate 2.2 GPM, For Use With T and S Nozzles 059X, 060X, 061X and 062X

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews