Blank Lever Handle, 5/8" x 2-1/4" x 1", Brass

T&S| Zoro #: G1903912| Mfr #: 001638-45

$5.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Finish: Chrome
Size: 5/8" x 2-1/4" x 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903912 Mfr #: 001638-45
Material: BrassFinish: Chrome
Size: 5/8" x 2-1/4" x 1"For Use With Mfr. Model Number: T and S Faucets, 002711-40, 002712-40, 2713-40 and 2714-40
Item: Blank Lever HandleCountry of Origin (subject to change): China

Description

Blank Lever Handle, Material Brass, For Use With Mfr. Model Number T and S Faucets, 002711-40, 002712-40, 2713-40 and 2714-40, Finish Chrome, Size 5/8 In. x 2-1/4 In. x 1 In.

Reviews