Shop Alternate Products
This Product is Discontinued
T&S Brass
Compression Glass Filler, One Handle, Connection 3/8" MNPT (Discontinued)
Mfr # B-1205
Zoro # G0629054
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Material Brass (Body), Thermoplastic (Arm)
- Finish Chrome
- Standards ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
- Number of Handles 1