Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart
T&S BRASS

1-1/2" x 3/4" Faucet Cartridge, Cold, Brass

  • Zoro #: G2560065
  • Mfr #: 66L
T&S BRASS

1-1/2" x 3/4" Faucet Cartridge, Cold, Brass

  • Zoro #: G2560065
  • Mfr #: 66L

$5.97 /ea

Details
  • Standards: NSF 61-Section 9 and NSF 372
  • Material of Construction: Brass
  • For Use With: All Standard T & S Faucets, Eterna Cartridge
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

T&S Brass #66L Specifications

  • Zoro #: G2560065
  • Mfr #: 66L
Standards: NSF 61-Section 9 and NSF 372 Material of Construction: Brass
For Use With: All Standard T & S Faucets, Eterna Cartridge Item: Faucet Cartridge, Cold
Material: Brass Includes: washer
Length (In.): 1.5 Fits Brand: T & S
Finish: Chrome Size: 1-1/2" x 3/4"
Sub-Category: Cartridges & Stems Country of Origin (subject to change): United States

Description

Faucet Cartridge, Cold, For Use With T&S Faucets, Finish Chrome

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews of T&S Brass #66L