Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cartridge B-2730, For Use With T and S Faucet B-2730

T&S| Zoro #: G0521053| Mfr #: 013080-45

$36.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Flow Rate: 2.2 gpm
Item: Cartridge B-2730
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521053 Mfr #: 013080-45
Material: BrassFlow Rate: 2.2 gpm
Item: Cartridge B-2730For Use With: T and S Faucet B-2730
Sub-Category: Stems and CartridgesCountry of Origin (subject to change): United States

Description

Cartridge B-2730, Material Brass, For Use With T and S Faucet B-2730, Flow Rate 2.2 gpm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews