Cartridge, Faucet, Hot, Brass, 2.2 GPM

T&S| Zoro #: G0324624| Mfr #: 238AH

$87.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 2.2 gpm
Item: Metering Hot Cartridge
Sub-Category: Stems and Cartridges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324624 Mfr #: 238AH
Flow Rate: 2.2 gpmItem: Metering Hot Cartridge
Sub-Category: Stems and CartridgesMaterial: Brass
Finish: ChromeSize: 3"
For Use With: T&S FaucetsCountry of Origin (subject to change): United States

Description

Metering Hot Cartridge, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 3 In., Flow Rate 2.2 gpm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews