Plastic Cold Index

T&S| Zoro #: G1697841| Mfr #: 001660-45

$0.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PLASTIC
Item: Cold Index
For Use With Mfr. Model Number: T and S Lever Handle 000922-45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697841 Mfr #: 001660-45
Material: PLASTICItem: Cold Index
For Use With Mfr. Model Number: T and S Lever Handle 000922-45Sub-Category: Trim Plates, Caps and Indexes
Country of Origin (subject to change): United States

Description

Cold Index, Material Plastic, For Use With Mfr. Model Number T and S Lever Handle 000922-45

Reviews