Cold Spindle Assembly with Spring Check, 3-1/8" x 2-1/4", Chrome

T&S| Zoro #: G1925052| Mfr #: 002711-40

$35.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With Mfr. Model Number: T and S Pre Rinse Models B-0113, B-0133 and B-0665
Flow Rate: 2.2 gpm
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925052 Mfr #: 002711-40
For Use With Mfr. Model Number: T and S Pre Rinse Models B-0113, B-0133 and B-0665Flow Rate: 2.2 gpm
Material: BrassFinish: Chrome
Size: 3-1/8" x 2-1/4"Item: Cold Spindle Assembly with Spring Check
Country of Origin (subject to change): United States

Description

Cold Spindle Assembly with Spring Check, Material Brass, For Use With Mfr. Model Number T and S Pre Rinse Models B-0113, B-0133 and B-0665, Finish Chrome, Size 3-1/8 In. x 2-1/4 In., Flow Rate 2.2 gpm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews