Eterna Spindle Assembly Cold, Lever Handle, Chrome

T&S| Zoro #: G1318877| Mfr #: 2713-40

$34.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Handle and Cartridge
Item: Eterna Spindle Assembly Cold
Handle Type: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318877 Mfr #: 2713-40
Includes: Handle and CartridgeItem: Eterna Spindle Assembly Cold
Handle Type: LeverMaterial: Brass
Finish: ChromeSize: 3-1/8" x 2-1/4"
For Use With: T and S Faucet Bodies B-0113 and B-0133Country of Origin (subject to change): China

Description

Eterna Spindle Assembly Cold, Material Brass, For Use With T and S Faucet Bodies B-0113 and B-0133, Finish Chrome, Size 3-1/8 In. x 2-1/4 In., Handle Type Lever, Includes Handle and Cartridge

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews