Eterna Spindle Assembly Hot, Lever Handle, Chrome

T&S| Zoro #: G1762275| Mfr #: 2714-40

$37.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
For Use With: T and S Faucet Bodies B-0113 and B-0133
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762275 Mfr #: 2714-40
Material: BrassFor Use With: T and S Faucet Bodies B-0113 and B-0133
Finish: ChromeSize: 3-1/8" x 2-1/4"
Includes: Handle and CartridgeHandle Type: Lever
Country of Origin (subject to change): China

Description

Eterna Spindle Assembly Hot, Material Brass, For Use With T and S Faucet Bodies B-0113 and B-0133, Finish Chrome, Size 3-1/8 In. x 2-1/4 In., Handle Type Lever, Includes Handle and Cartridge

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews