Bathroom Faucet Standard Spout, Chrome, 1 Hole, Cross Handle

T&S| Zoro #: G1592561| Mfr #: B-0706

$67.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ISO; CSA;ANSI/NSF 61
Temp. Control: Yes
Valve Type: Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592561 Mfr #: B-0706
Standards: ISO; CSA;ANSI/NSF 61Temp. Control: Yes
Valve Type: CartridgeDrain Type: None
ADA Compliant: NoIncludes: Blue Cold Water Index
Number of Handles: 1Replacement Cartridge: 007900-40
Body Material: BrassFaucet Spout: Standard
Flow Rate: 2.20 gpmNumber of Holes: 1
Finish: ChromeHandle Type: Cross
Mounting Hole Center to Center: Single HoleSpout Length: 3-39/64"
Connection: 1/2" NPTResidential / Commercial: Commercial
Mounting Type: WallManufacturers Warranty Length: 1 yr.
Faucet Operation: ManualCountry of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, Connection 1/2 In. NPT, 2.2 gpm Flow Rate, Number of Holes 1, Body Material Brass, Faucet Spout Standard, ADA Compliant No, Mounting Type Wall, Spout Length 3-39/64 In., Valve Type Self Closing, Finish Chrome, Includes Blue Cold Water Index, Manufacturers Warranty Length 1 yr., Commercial

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews