Bathroom Faucet Cast Spout, Chrome, 2 Holes, Lever Handle

T&S| Zoro #: G0299582| Mfr #: B-2711

$99.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Ceramic Disc
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299582 Mfr #: B-2711
ADA Compliant: YesValve Type: Ceramic Disc
Faucet Operation: ManualItem: Bathroom Faucet
Handle Type: LeverReplacement Cartridge: 013111-45
Drain Type: NoneMounting Hole Center to Center: 4"
Body Material: BrassManufacturers Warranty Length: 1 yr. Parts
Faucet Spout: CastNumber of Handles: 1
Flow Rate: 2.20 gpmStandards: ISO; CSA;ANSI/NSF 61
Spout Length: 4"Includes: 45 Degrees Beveled Edge
Residential / Commercial: CommercialConnection: 1/2"
Mounting Type: DeckNumber of Holes: 2
Temp. Control: YesFinish: Chrome
Flow Outlet Type: AeratedCountry of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In., 2.2 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Cast, ADA Compliant Yes, Mounting Type Deck, Spout Length 4 In., Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Aerated, Manufacturers Warranty Length 1 yr. Parts, Standards ISO; CSA;ANSI/NSF 61, Commercial

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews