Four Arm kitchen Handle Parts kit

T&S| Zoro #: G0607801| Mfr #: B-19K

$12.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Finish: Chrome
Item: Four Arm kitchen Handle Parts kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607801 Mfr #: B-19K
Material: BrassFinish: Chrome
Item: Four Arm kitchen Handle Parts kitFor Use With Mfr. Model Number: T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40
Country of Origin (subject to change): United States

Description

Four Arm kitchen Handle Parts kit, Material Brass, For Use With Mfr. Model Number T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40, Finish Chrome

Reviews