Compression Glass Filler, One Handle, Connection 1/2"

T&S| Zoro #: G0340243| Mfr #: B-1210

$99.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340243 Mfr #: B-1210
ADA Compliant: YesValve Type: Compression
Faucet Operation: ManualItem: Glass Filler
Body Material: BrassFlow Rate: 2.20 gpm
Mounting Hole Center to Center: Single HoleManufacturers Warranty Length: 1 yr. (Parts)
Number of Handles: 1Standards: CSA,AB1953, NSF 61
Spout Length: 3-3/4"Mounting: Deck
Connection: 1/2"Number of Holes: 1
Finish: ChromeCountry of Origin (subject to change): United States

Description

Glass Filler, Faucet Operation Manual, Number of Handles 1, Flow Rate 2.2 gpm, Number of Holes 1, Body Material Brass, ADA Compliant Yes, Mounting Deck, 1/2 In. Connection, Valve Type Compression, Finish Chrome, Manufacturers Warranty Length 1 yr. (Parts), Standards ISO, CSA,ANSI/NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews