BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Glass Filler, 2.60 gpm, 4-1/8In Spout

T&S| Zoro #: G2118742| Mfr #: B-1200

$76.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Metering
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118742 Mfr #: B-1200
ADA Compliant: YesValve Type: Metering
Faucet Operation: ManualItem: Glass Filler
Faucet Spout: RigidHandle Type: Lever
Flow Rate: 2.60 gpmSpout Length: 4-1/8"
Mounting Hole Center to Center: Single HoleManufacturers Warranty Length: 1 yr. (Parts)
Number of Handles: 1Standards: CSA,AB1953, NSF 61
Includes: Push Back ArmMounting: Wall
Connection: 3/8" FIPSBody Material: Brass
Number of Holes: 1Finish: Chrome
Country of Origin (subject to change): United States

Description

Glass Filler, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.60 gpm, Number of Holes 1, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Mounting Wall, 3/8 In. FIPS Connection, Spout Length 4-1/8 In., Valve Type Metering, Finish Chrome, Includes Push Back Arm, Manufacturers Warranty Length 1 yr. (Parts), Standards ISO,CSA,ANSI/NSF 74

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews