Glass Filler Parts Kit, Faucet

T&S| Zoro #: G2192486| Mfr #: B-1255

$19.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spring Handle, Screw, Handle Nut, Bonnet Washer, O-Ring, Seat Washer, Stem Packing And Lexan Lever Arm
Item: Glass Filler Parts Kit
Sub-Category: Nozzles, Spouts and Sprayers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192486 Mfr #: B-1255
Includes: Spring Handle, Screw, Handle Nut, Bonnet Washer, O-Ring, Seat Washer, Stem Packing And Lexan Lever ArmItem: Glass Filler Parts Kit
Sub-Category: Nozzles, Spouts and SprayersMaterial: Brass
Finish: ChromeFor Use With: T&S Glass Fillers
Country of Origin (subject to change): United States

Description

Glass Filler Parts Kit, Material Brass, For Use With T&S Glass Fillers, Finish Chrome, Includes Spring Handle, Screw, Handle Nut, Bonnet Washer, O-Ring, Seat Washer, Stem Packing And Lexan Lever Arm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews