Bathroom Faucet Rigid Spout, Chrome, 3 Holes, Blade Handle

T&S| Zoro #: G2331235| Mfr #: B-2865-04

$171.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331235 Mfr #: B-2865-04
ADA Compliant: NoValve Type: Compression
Faucet Operation: ManualItem: Bathroom Faucet
Handle Type: BladeReplacement Cartridge: 016753-40
Drain Type: NoneMounting Hole Center to Center: 8"
Body Material: BrassManufacturers Warranty Length: 1 yr.
Faucet Spout: RigidNumber of Handles: 2
Flow Rate: 2.20 gpmStandards: ISO; CSA;ANSI/NSF 61
Spout Length: 10-3/4"Includes: Gooseneck, 2 Lever Handles
Residential / Commercial: CommercialConnection: 1/2" MNPS
Mounting Type: DeckNumber of Holes: 3
Temp. Control: YesFinish: Chrome
Flow Outlet Type: RosesprayCountry of Origin (subject to change): United States

Description

Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Connection 1/2 In. NPSM, 2.2 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Rigid, ADA Compliant No, Mounting Type Deck, Spout Length 10-3/4 In., Valve Type Compression, Finish Chrome, Flow Outlet Type Rosespray, Manufacturers Warranty Length 1 yr., Commercial

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews