Gooseneck Pantry Faucet Rigid Spout, Chrome, 1 Hole, Lever Handle

T&S| Zoro #: G0613401| Mfr #: B-0300

$116.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613401 Mfr #: B-0300
ADA Compliant: NoValve Type: Compression
Faucet Operation: ManualItem: Gooseneck Pantry Faucet
Faucet Spout: RigidHandle Type: Lever
Flow Rate: 2.20 gpmMounting Hole Center to Center: Single Hole
Body Material: BrassManufacturers Warranty Length: 1 yr.
Number of Handles: 2Standards: CSA,AB1953, NSF 61
Spout Length: 5-1/4"Mounting: Deck
Connection: 1/2" MNPTNumber of Holes: 1
Finish: ChromeCountry of Origin (subject to change): United States

Description

Gooseneck Pantry Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Rigid, ADA Compliant No, Mounting Deck, 1/2 In. MNPT Connection, Spout Length 5-1/4 In., Valve Type Compression, Finish Chrome, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews