Bathroom Faucet Swivel Spout, Chrome, 1 Hole, Lever Handle

T&S| Zoro #: G0766525| Mfr #: B-0306

$85.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766525 Mfr #: B-0306
ADA Compliant: NoValve Type: Compression
Faucet Operation: ManualItem: Bathroom Faucet
Handle Type: LeverReplacement Cartridge: 005960-40
Drain Type: NoneMounting Hole Center to Center: Single Hole
Body Material: BrassManufacturers Warranty Length: 1 yr.
Faucet Spout: SwivelNumber of Handles: 1
Flow Rate: 2.20 gpmStandards: ISO; CSA;ANSI/NSF 61
Spout Length: 5-3/4"Includes: 45 Degrees Beveled Edge
Residential / Commercial: CommercialConnection: 1/2" MNPT
Mounting Type: DeckNumber of Holes: 1
Temp. Control: YesFinish: Chrome
Flow Outlet Type: AeratedCountry of Origin (subject to change): United States

Description

Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In. MNPT, 2.2 gpm Flow Rate, Number of Holes 1, Body Material Brass, Faucet Spout Swivel, ADA Compliant No, Mounting Type Deck, Spout Length 5-3/4 In., Valve Type Compression, Finish Chrome, Flow Outlet Type Aerated, Manufacturers Warranty Length 1 yr., Commercial

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews