Hose, Pre-Rinse, 3/4-14, SS

T&S| Zoro #: G2367617| Mfr #: B-0044-H

$47.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 44"L
Material: Stainless Steel
Sub-Category: Gaskets, Hardware and O-Rings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367617 Mfr #: B-0044-H
Size: 44"LMaterial: Stainless Steel
Sub-Category: Gaskets, Hardware and O-RingsFinish: Stainless
Connection: 1/2" NPSMCountry of Origin (subject to change): United States

Description

Pre-Rinse Hose, Material Stainless Steel, Finish Stainless, Size 44 In.L, Connection 3/4-14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews