Hose, SS, 3/4-14, 20 In L

T&S| Zoro #: G1112781| Mfr #: B-0020-H

$44.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection (In.): 3/4-14"
Inlet (In.): 3/4-14"
Color/Finish: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112781 Mfr #: B-0020-H
Connection (In.): 3/4-14"Inlet (In.): 3/4-14"
Color/Finish: Stainless SteelItem: Hose, Stainless Steel
Features: -Size: 20"
Material of Construction: stainless steelFor Use With: Pre-Rinse Hoses
Country of Origin (subject to change): United States

Description

Hose, Stainless Steel, 20 In., Stainless Steel Color/Finish, Material of Construction Stainless Steel, Length (In.) 20, For Use With Pre-Rinse Hoses, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews