Kitchen Faucet, Chrome, 2 Holes ADA

T&S| Zoro #: G2476503| Mfr #: B-0230-LN CS6

$207.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: CSA,AB1953, NSF 61
Valve Type: Compression
Number of Handles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476503 Mfr #: B-0230-LN CS6
Standards: CSA,AB1953, NSF 61Valve Type: Compression
Number of Handles: 2ADA Compliant: Yes
Handle Type: LeverFlow Rate: 2.20 gpm
Number of Holes: 2Finish: Chrome
Body Material: BrassMounting Hole Center to Center: 8"
Spout Length: 6"Connection: 1/2"
Mounting: WallManufacturers Warranty Length: 1 yr. (Parts)
Faucet Operation: ManualCountry of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 8 In., Body Material Brass, ADA Compliant Yes, Mounting Wall, 1/2 In. Connection, Spout Length 12 In., Valve Type Compression, Finish Chrome, Manufacturers Warranty Length 1 yr. (Parts), Standards ISO, CSA,ANSI/NSF 61

Reviews