BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swing Kitchen Faucet, Chrome, 2 Holes

T&S| Zoro #: G0805734| Mfr #: B-0231

$108.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805734 Mfr #: B-0231
ADA Compliant: YesValve Type: Compression
Faucet Operation: ManualItem: Kitchen Faucet
Faucet Spout: SwingHandle Type: Lever
Flow Rate: 2.20 gpmMounting Hole Center to Center: 8"
Body Material: Cast BrassManufacturers Warranty Length: 1 yr. (Parts)
Number of Handles: 2Standards: CSA,AB1953, NSF 61
Spout Length: 12"Mounting: Wall
Connection: 1/2"Number of Holes: 2
Finish: ChromeFlow Outlet Type: Aerated
Country of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 8 In., Body Material Cast Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Wall, 1/2 In. Connection, Spout Length 12 In., Valve Type Compression, Finish Chrome, Flow Outlet Type Aerated, Manufacturers Warranty Length 1 yr. (Parts), Standards ISO, CSA,ANSI/NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews