STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swing Kitchen Faucet, Chrome, 2 Holes

T&S| Zoro #: G1315842| Mfr #: B-0232

$106.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315842 Mfr #: B-0232
ADA Compliant: YesValve Type: Compression
Faucet Operation: ManualItem: Kitchen Faucet
Faucet Spout: SwingHandle Type: Lever
Flow Rate: 2.20 gpmMounting Hole Center to Center: 8"
Body Material: BrassManufacturers Warranty Length: 1 yr.
Number of Handles: 2Standards: CSA,AB1953, NSF 61
Spout Length: 6"Mounting: Wall
Connection: 1/2" FNPTNumber of Holes: 2
Finish: ChromeCountry of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Wall, 1/2 In. FNPT Connection, Spout Length 6 In., Valve Type Compression, Finish Chrome, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews