BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swing Kitchen Faucet, Chrome, 1 Hole, Lever Handle

T&S| Zoro #: G1280054| Mfr #: B-2731

$117.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Ceramic
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280054 Mfr #: B-2731
ADA Compliant: YesValve Type: Ceramic
Faucet Operation: ManualItem: Kitchen Faucet
Faucet Spout: SwingHandle Type: Lever
Flow Rate: 2.20 gpmMounting Hole Center to Center: Single Hole
Body Material: BrassManufacturers Warranty Length: 1 yr. (Parts)
Number of Handles: 1Standards: CSA,AB1953, NSF 61
Spout Length: 9"Mounting: Deck
Connection: 1/2"Number of Holes: 1
Finish: ChromeFlow Outlet Type: Aerated
Country of Origin (subject to change): China

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 1, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. Connection, Spout Length 9 In., Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Aerated, Manufacturers Warranty Length 1 yr. (Parts), Standards ISO, CSA,ANSI/NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews