Swing Kitchen Faucet, Chrome, 2 Holes

T&S| Zoro #: G1864055| Mfr #: B-0290

$255.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: CSA,AB1953, NSF 61
Valve Type: Compression
Number of Handles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864055 Mfr #: B-0290
Standards: CSA,AB1953, NSF 61Valve Type: Compression
Number of Handles: 2ADA Compliant: Yes
Flow Outlet Type: AeratedReplacement Cartridge: Mfr. No. 006482-40
Handle Type: CrossFaucet Spout: Swing
Flow Rate: 5 gpmNumber of Holes: 2
Finish: ChromeBody Material: Brass
Mounting Hole Center to Center: 8"Spout Length: 12"
Connection: 3/4"Mounting: Wall
Manufacturers Warranty Length: 1 yr. (Parts)Faucet Operation: Manual
Country of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Cross, Flow Rate Up to 55 gpm, Number of Holes 2, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Wall, 3/4 In. Connection, Spout Length 12 In., Valve Type Compression, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge Mfr. No. 006482-40, Manufacturers Warranty Length 1 yr. (Parts), Standards ISO, CSA,ANSI/NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews