Lever handle

T&S| Zoro #: G1519926| Mfr #: 010394-45

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Brass
Finish: Chrome
Size: 5/8" x 2-1/4" x 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519926 Mfr #: 010394-45
Material: BrassFinish: Chrome
Size: 5/8" x 2-1/4" x 1"For Use With Mfr. Model Number: T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40
Item: Lever handleCountry of Origin (subject to change): China

Description

Lever handle, Material Brass, For Use With Mfr. Model Number T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40, Finish Chrome, Size 5/8 In. x 2-1/4 In. x 1 In.

Reviews