Lever Handle, Screw, Faucet, Brass

T&S| Zoro #: G0601553| Mfr #: 001636-45

$4.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Index Button
Item: Lever handle
Handle Type: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601553 Mfr #: 001636-45
Includes: Index ButtonItem: Lever handle
Handle Type: LeverMaterial: Brass
Finish: ChromeSize: 2/3" x 2-1/4" x 1"
For Use With: T&S FaucetsCountry of Origin (subject to change): United States

Description

Lever Handle, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 2/3 In. x 2-1/4 In. x 1 In., Handle Type Lever, Includes Index Button

Reviews