Master Faucets Parts Kit

T&S| Zoro #: G0597667| Mfr #: B-7K

$316.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 12 Sets of Spindles, Barrels, O-rings, Bottom Gaskets, Packing Nuts, Handle Screws and Packaging Seals
Sub-Category: Gaskets, Hardware and O-Rings
For Use With: T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597667 Mfr #: B-7K
Includes: 12 Sets of Spindles, Barrels, O-rings, Bottom Gaskets, Packing Nuts, Handle Screws and Packaging SealsSub-Category: Gaskets, Hardware and O-Rings
For Use With: T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40Material: Brass
Country of Origin (subject to change): United States

Description

Master Faucets Parts Kit, Material Brass, For Use With T and S Faucets 002711-40, 002712-40, 2713-40 and 2714-40, Includes 12 Sets of Spindles, Barrels, O-rings, Bottom Gaskets, Packing Nuts, Handle Screws and Packaging Seals

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews