Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Metering Cartridge, Faucet, Brass, 2.2 GPM

T&S| Zoro #: G2420293| Mfr #: 238A

$71.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 2.2 gpm
Item: Metering Cartridge
Sub-Category: Stems and Cartridges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420293 Mfr #: 238A
Flow Rate: 2.2 gpmItem: Metering Cartridge
Sub-Category: Stems and CartridgesMaterial: Brass
Finish: ChromeSize: 3"
For Use With: T&S FaucetsCountry of Origin (subject to change): United States

Description

Metering Cartridge, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 3 In., Flow Rate 2.2 gpm

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews