Parts kit

T&S| Zoro #: G1652752| Mfr #: B-12K

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With Grainger Item Number: 5NRE4, 5NRE5, 5NRE6 , 5NRF0, 5NRF1
Includes: Right and Left Hand Spindle, Screws, Seal Washers
Item: Spindle Parts Kit for Workboard Faucets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652752 Mfr #: B-12K
For Use With Grainger Item Number: 5NRE4, 5NRE5, 5NRE6 , 5NRF0, 5NRF1Includes: Right and Left Hand Spindle, Screws, Seal Washers
Item: Spindle Parts Kit for Workboard FaucetsMaterial: Brass
Finish: ChromeFor Use With: T&S Faucets
Country of Origin (subject to change): United States

Description

Spindle Parts Kit for Workboard Faucets, Material of Construction Brass, For Use With T&S Faucets, Finish Chrome

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews