STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pedal Valve Bonnet Assembly, Faucet

T&S| Zoro #: G1957216| Mfr #: 005312-40

$23.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 2-1/8"
Material: Brass
Sub-Category: Valves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957216 Mfr #: 005312-40
Size: 2-1/8"Material: Brass
Sub-Category: ValvesFor Use With: T&S Faucets
Finish: ChromeCountry of Origin (subject to change): United States

Description

Pedal Valve Bonnet Assembly, Compression, Material Brass, For Use With T&S Faucets, Finish Chrome, Size 2-1/8 In.

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews