Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Swing Pot Filler, Chrome, 1 Hole, ADA Compliant

T&S| Zoro #: G0919082| Mfr #: B-0590

$151.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Valve Type: Compression
Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919082 Mfr #: B-0590
ADA Compliant: YesValve Type: Compression
Faucet Operation: ManualItem: Pot Filler
Faucet Spout: SwingHandle Type: Lever
Flow Rate: 2.20 gpmMounting Hole Center to Center: Single Hole
Body Material: BrassManufacturers Warranty Length: 1 yr.
Number of Handles: 1Standards: CSA,AB1953, NSF 61
Spout Length: 18"Mounting: Deck
Connection: 1/2" MNPSNumber of Holes: 1
Finish: ChromeCountry of Origin (subject to change): United States

Description

Pot Filler, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 1, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. NPSM Connection, Spout Length 18 In., Valve Type Compression, Finish Chrome, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews